ADVANTEC Test Paper Dryness (Kertas Uji)

Sebelum PPN:
Rp809.900
Spesifikasi
AS ONE Part Number63-1236-96
Length (mm)40
Quantity (sheets)100
TGK Part Number567-44-01-33
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A test paper that changes from blue to red depending on the presence of moisture. It is used to measure the moisture contained in tea, powder medicine, flour, dry food, textiles, paper, fiber, rubber, leather, cement, fertilizer, mineral powder, etc. It is used to measure the humidity (relative humidity) in the air and inside the container.
Research / development / quality control

Ulasan Produk

Tidak ada ulasan