KENIS Digital Microscope

Sebelum PPN:
Rp53.999.900
Spesifikasi
Base Dimensions (mm)200x255x22
Frame RateUp to 30fps
Image Sensor1 / 2.5 type + CMOS
Included AccessoriesWhite LED ring light/AC adapter/0.5 x extender lens/2.0 x extender lens
Magnification (times)35 to 225 (magnification when using 11.6 inch monitor)
Number of Effective PixelAbout 5 million pixels
Pillar Width (mm)270
Zoom Lens0.7 to 4.5x working distance (WD): 100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes the MCU-10 USB microscope camera, which captures high-quality images, a zoom lens, a dedicated stand, and a white LED ring light. The zoom lens allows for magnification without changing the working distance to the sample, making it useful in a wide range of applications, including quality control and foreign material inspection. It comes with 0.5x and 2x extender lenses. Use the 0.5x lens for viewing a wide area, or the 2x lens for even higher magnification, depending on your needs. This set is recommended for users primarily performing high-magnification observations. The large lens diameter allows for brighter images. It comes with 0.5x and 2x extender lenses. Use the 0.5x lens for viewing a wide area, or the 2x lens for even higher magnification, depending on your needs.
*Magnification is when using an 11.6-inch monitor.

Ulasan Produk

Tidak ada ulasan