ISIS Digital controller

Sebelum PPN:
Rp37.999.900 - Rp43.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)155x165x95
Environmental Conditions to Use± 0 to + 40 ° C (humidity 80% or less)
Input Power (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High output and digital display enable reliable control of the number of revolutions.
Feature
Specification
Rotational stability: ± 3%, Distributor: If you connect a distributor for Telemodule 40C, you can mix up to 4 remote drive units (main units) at the same time under the same conditions. Be sure to connect the same stirrer body in pairs to connect an even number. Odd numbers are not possible. * The number of connectable units varies depending on the stirrer unit and controller to be connected.

Ulasan Produk

Tidak ada ulasan