ADVANTEC Cylindrical filter paper No.88R

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number64-1190-06
Allowable Temperature (°C)1000
Collection Efficiency (%)>99.9(0.3μmDOP)
Dimensions, Diameter x Height H (Φmm x mm)Φ20x90
Mass (g/piece)1.6
MaterialSilica fiber
Moisture AbsorptionS
Outer Dia. x Inner Dia. x Height H (mm)20x17x90
Pressure loss (kPa)0.44
TGK Part Number567-40-04-61
Thickness (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cylindrical filter paper that consists of only fine silica fibers and can withstand high temperatures up to 1,000 ° C. No alumina binder is used, and it has the feature of low reactivity with acid gases such as SOx and NOx and sulfuric acid mist.
It is mainly used for measuring the dust concentration in exhaust gas.
Can withstand temperatures of 1000 ° C.

Ulasan Produk

Tidak ada ulasan