ADVANTEC Cylindrical filter paper No.86R 25 pieces

Sebelum PPN:
Rp5.599.900 - Rp18.999.900
Spesifikasi
CompositionGlass fiber
Mass (g/piece)1.8
Maximum Operating Temperature (°C)500
Pressure loss (kPa)0.3
Thickness (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cylindrical filter paper is made of fine borosilicate glass fibers and can withstand temperatures up to 500°C.
It is mainly used for measuring dust concentration in general exhaust gases and for Soxhlet fat extractors.
Feature
Specification
ID 38mm, OD 45mm, L 150mm; Heat loss (%): 0.2; Collection efficiency (0.3μm DOP%): >99.9

Ulasan Produk

Tidak ada ulasan