ISIS Cryo gloves + completely waterproof list

Sebelum PPN:
Rp8.799.900
Spesifikasi
Overall Length (mm)320
SizeXL
TGK Part Number7871933

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and heat-retaining gloves for cold and cold weather.
Protects hands and arms from frostbite and burns from splashing during work with ultra-low temperature liquid gases such as ultra-low temperature freezer, dry ice, liquid nitrogen, liquid argon, liquid helium, and liquid neon.
100% completely waterproof design.
With heat resistance of -196 to + 148 ° C, it can be washed in a washing machine or autoclaved (it may shrink slightly in some cases).
We have a track record of working in refrigeration equipment, biomedical, clinical trials, blood banks, pharmaceuticals, genetics and biotechnology.

Ulasan Produk

Tidak ada ulasan