KENIS Compact rotary microtome

Sebelum PPN:
Rp98.999.900
Spesifikasi
Dimensions (mm)330 x 260 x 260 (when grip handle is stored)
Mass (kg)14.8
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small, lightweight, and easy-to-use rotary microtome.
The safety cover and improved clamp lever position prevent contact with the blade holder.
A locking mechanism is provided to prevent the up and down moving part from moving unintentionally.
A tray for the sections is included, allowing for hygienic use.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
●Distance (mm): Up/down movement: 44 ●Section thickness setting range: 1 to 25 μm (in 1 μm increments) ●Specimen size: 38 x 48 mm

Ulasan Produk

Tidak ada ulasan