ISIS Ceramic hot stirrer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Heater Power (W)600
Input Power (V)AC100(50/60Hz)
Main Unit Dimensions, Width W x Depth D x Height H (mm)160 x 250 x 110 (max H500 when the probe fixing kit is installed)
Mass (kg)2.2 (without probe fixing kit)
Maximum Power Consumption (W)610
MotorDC motor
Number Of Stirring1 place
Operating Temperature/Humidity Range5-40 °C, less than 80%
Rated operating voltage (V)DC24
Rotation Speed (rpm)200-2200 (in 10 increments)
Stirring Capacity (ml)50 to 5000
TGK Part Number7630841
Temperature Setting Range (°C)Room temperature to 320 (in increments of 1 ° C), Fahrenheit (° F) can be set
Top plate dimensions (mm)Φ140
Waterproof Protection GradeIP21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A magnetic stirrer with excellent visibility that digitally displays temperature, rotation speed, and various set values.
The exterior of the main body is made of ABS resin and polycarbonate (PC), and the top plate is made of SUS304, which is a ceramic coating with excellent heat resistance and chemical resistance, and supports a wide range of capacities of up to 5L.
Equipped with a safety function (SAFE mode) that limits the upper limit of heating by lighting the warning lamp when the top plate temperature is + 50 ° C or higher.
It has a continuous operation or a timer operation function for 1 to 999 minutes, and a slow start function that gradually rises to the set rotation speed.
SUS316 temperature slobe and probe fixing kit (SUS304 and Delrin) are included, and when the kit is installed, it can be used for containers up to 30 cm in height.
We recommend a rotor of 25 to 60 mm.

Ulasan Produk

Tidak ada ulasan