ADVANTEC Cellulose Mixed Ester Type Membrane Filter A500A

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number64-1183-91
Ash2μg/cm² to 5μg/cm²
Autoclave availabilityPossible
ColorWhite
Diameter (φmm)13
FluorescentNone
Maximum Operating Temperature (°C)130
Porosity (%)81
Ruled LineNone
SterilizingNone
TGK Part Number567-40-24-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Widely used for particle removal and filtration sterilization.
Since it is inactive against microorganisms, it does not affect the growth of colonies.
It has good medium permeability and is suitable for culturing microorganisms.
It is easy to handle, withstands autoclave sterilization and ethylene oxide gas sterilization, and does not deform such as ruled line distortion.
Water-based particle removal, filtration sterilization
* When performing autoclave sterilization, set a dry filter.

Ulasan Produk

Tidak ada ulasan