ISIS Sheet Aluminum Adhesive (Lembaran Perekat)

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number62-6248-71
Heat Resistance Temperature (°C)+10 to 204
Size (cm)Roll type with a width of 63.5 x 450
TGK Part Number7186111

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a very thin and soft adhesive sheet that can be easily cut with scissors or a cutter if necessary. After cutting, just peel off the mount and paste it, and even if the pasting work fails, it is not strong adhesive, so you can easily make minor corrections. It is suitable as a waterproof sheet for protecting draft chambers / fume hoods and laboratory tables, underlaying chemical storage / chemical trays, and when you want to avoid daily corrosion such as floors and kitchens. The recommended storage environment is + 21 ° C and 50% humidity in the dark. The surface is crimped with a FEP film with a thickness of about 0.025 mm, which is the same as the fluororesin adhesive sheet, and an aluminum foil with a thickness of about 0.045 mm, which has excellent heat resistance, and an acrylic adhesive of about 0.03 mm is applied.

Ulasan Produk

Tidak ada ulasan