ADVANTEC Activated Carbon Filter Paper CP-20

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number64-1183-35
Basis Weight (g/m²)750
Collection Efficiency (%)38
Content (%)(Activated carbon) 50
Pressure loss (kPa)0.15
Thickness (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A filter paper made of highly adsorptive activated carbon and cellulose fibers, which is used for collecting radioactive iodine in the atmosphere and collecting volatile radioactive substances.
Corresponds to the "filter paper shape" specified in JIS A 4336 "Radiodine Sampler" Annex "Iodine Repair Filter Material".
* Only for air samplers. It cannot be used for liquid filtration.

Ulasan Produk

Tidak ada ulasan