ISIS 1/8inch PP (1/4-28UNF male) 10 pieces

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Basically for fluororesin tubes and PEEK tubes with outer diameters of 1/16" and 1/8", and is used in combination with a head nut and inverted cone for the connecting tube size, but in exceptional cases 1/8" Polypropylene (PP) head nuts for tubes are also compatible with tubes with outer diameters of 2.0, 2.5, and 3.0 mm.
There is no need to make a flange at the tip of the tube, just insert the tube into the separately sold ETFE inverted cone for the tube outside diameter, and connect it with a head nut to a flat bottom port with a 1/4-28 UNF female or M6 x 1 female thread. You can make an inactive connection with
Tube connection pressure resistance is generally 1.7MPa.
Feature
Specification
●There are two types of head nuts: all made from PEEK and all made from polypropylene (PP), and there are four types of head shapes. - Head nut material (screw standard): Total length x screw length x head diameter (mm) PEEK head nut (1/4-28UNF male): 17 x 9 x 10 PEEK head nut short (1/4-28UNF male) ): 15 x 7 x 10 PEEK head nut small (1/4-28 UNF male): 17 x 9 x 7 PP head nut (1/4-28 UNF male and M6 x 1 male): 19 x 9 x 7.

Ulasan Produk

Tidak ada ulasan