Araki Director Pipeline Filter HT SERIES (Saringan Jalur Pipa)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Air Inlet Temperature (°C)<66
Capacity (Nm³/minute)6.8
Connection Diameter (inch)G1.5
Filter Quantity1
Initial Step-down Pressure (Mpa)>0.015
Oil Fog Removal Rate (%)100 (HT)
Operating FluidCompressed air or non-corrosive gases
Overall Dimension (AxBxC) (mm)444x152x475
Water Load (ppm)2000 (HT)
Water Removal Rate (%)100 (HT)
Work Life (hour)8000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Araki Micro Oil Mist Filter are critical components in air compressor systems designed to provide clean, contaminant-free air, meeting the highest quality standards. These filters are effective in filtering both large and fine particles from the air before and after the compression process, maintaining optimal compressor performance and protecting internal components from damage caused by contaminants. Key features include efficient filtration with high efficiency rates, internal component protection, improved air quality, optimal performance maintenance, and compatibility with various applications. With high-quality technical specifications and easy installation, this product provides benefits to customers by delivering clean, contaminant-free air, protecting investments in air compressors, reducing maintenance costs, and ensuring operational reliability and product quality consistency. Get our Micro Oil Mist Filter Air Compressor now to enhance the performance and air quality of your compressor system!
Feature
Attachment Selection :
- Automatic drainage device
- Electron drainage device
- Differential pressure table

Applications :
- Pneumatic tools pre filter
- Fine filter pre-filter & rear filter of adorption dryer
- Director pipeline filter of air system

Features
- Genuine Parts
- High quality oil filter
- Long life span
- Optimal price and quality ration
- Heavy duty filter
- Reducing maintenance cost

Ulasan Produk

Tidak ada ulasan