Thermo Fisher Scientific Transfer pipette 2.1ml 212 series

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number65-3761-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of one-piece polyethylene, it is ideal for transferring liquids and can be stored at low temperatures down to approximately -40°C.The diameter of the tip is small to ensure a constant drip amount.
non-sterile
Feature
Specification
●Total capacity: Pipette deposit amount ●1 drop amount: Approximate number of drops per ml ●1 suction amount: Approximate amount to be sucked by pressing once ●Cannot be autoclaved ●Material: PE (polyethylene) ●Total length: 14.0cm ●Body diameter: 4.7mm ●Total capacity: 3.9ml ●1 suction amount: 2.1ml ●1 drop count: 25 times ●With scale: 1.0ml, 0.25ml increments

Ulasan Produk

Tidak ada ulasan