Thermo Fisher Scientific Transfer pipette 10.7ml 263 series

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number65-3771-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of one-piece polyethylene, it is ideal for transferring liquids and can be stored at low temperatures down to approximately -40°C.The diameter of the tip is small to ensure a constant drip amount.
non-sterile
Feature
Specification
●Total capacity: Pipette accumulation amount ●1 drop amount: Approximate number of drops per 1ml ●1 suction amount: Approximate amount to be sucked by pressing once ●Cannot be autoclaved ●Material: PE (polyethylene) ●Total length: 30.0 cm ●Body diameter : 8.6mm●Total capacity: 24.1ml 1●Suction amount: 10.7ml●Number of drops per drop: 20 times

Ulasan Produk

Tidak ada ulasan