Thermo Fisher Scientific Transfer pipette 1.8ml 274 series

Sebelum PPN:
Rp7.399.900
Spesifikasi
AS ONE Part Number65-3771-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of one-piece polyethylene, it is ideal for transferring liquids and can be stored at low temperatures down to approximately -40°C.The diameter of the tip is small to ensure a constant drip amount.
non-sterile
Feature
Specification
●Total capacity: Pipette accumulation amount ●1 drop amount: Approximate number of drops per ml ●1 suction amount: Approximate amount to be sucked by pressing once ●Cannot be autoclaved ●Material: PE (polyethylene) ●Total length: 15.2 cm ●Body diameter: 7.1mm ●Total capacity: 4.6ml ●1 suction amount: 1.8ml ●1 drop count: 25 ●With scale: 2.0ml, 0.5ml increments

Ulasan Produk

Tidak ada ulasan