Thermo Fisher Scientific Transfer pipette 0.8ml 241 series

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-3770-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of one-piece polyethylene, it is ideal for transferring liquids and can be stored at low temperatures down to approximately -40°C.The diameter of the tip is small to ensure a constant drip amount.
non-sterile
Feature
Specification
●Total capacity: Pipette accumulation amount ●1 drop amount: Approximate number of drops per 1ml ●1 suction amount: Approximate amount to be sucked by pressing once ●Cannot be autoclaved ●Material: PE (polyethylene) ●Total length: 6.4 cm ●Body diameter : 2.5mm●Total capacity: 1.3ml 1●Suction amount: 0.8ml●Number of drops per drop: 26 times

Ulasan Produk

Tidak ada ulasan