Thermo Fisher Scientific TrakMates 2D Cord Tube 96 Rack BM Series

Sebelum PPN:
Rp18.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trak Mates(R) 2D Code Tube 96 Can be used at -185°C (liquid nitrogen gas phase) The rack lid is made of polycarbonate for excellent durability A 2D barcode (Data Matrix method) is embedded in the bottom of the tube, making it easy to manage large quantities The tubes have a V-bottom, so you can use the included hex wrench to easily pull out a specific tube from the rack or touch the tube.
Feature
Specification
●Autoclavable (121°C, 15 minutes) ●DNase, RNase, Pyrogen, endotoxin free ●Tube external dimensions: total length 34.0mm, body Φ9.0mm ●Material: PP ●Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan