Sanplatec TPX(R) + centrifuge tube

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cap MaterialHDPE
Capacity (ml)15
Material (Main Unit)PMP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centrifuge tube with excellent chemical resistance. A centrifuge tube that is resistant to organic solvents and can be sterilized by autoclave. Phenol, DMSO, acetone (40% or less), ethanol can be used. (Ethyl acetate and phenol chloroform are recommended to be used within 1 hour). The tube can be centrifuged up to 2500 RCF (× g). The tip of the tube is graduated in 0.1 ml increments. 1 to 15 ml is in 0.5 ml increments.

Ulasan Produk

Tidak ada ulasan