Sanplatec Dry Keeper Super Extra (Penyimpan Kering)

Sebelum PPN:
Rp6.099.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerfully dehumidifies by electrolyzing the water in the refrigerator. A desktop auto desiccator with a digital controller. Humidity control is possible by ON-OFF control of the dehumidifier. (30% RH ~ atmospheric humidity). Measured values, set values, etc. are displayed on a liquid crystal display with 11 segments. Timer operation of "start or stop control after a certain period of time" is possible. (* The motor that circulates air always operates). Data can be exchanged with a personal computer by using an optional loader cable. (The software can be downloaded from the homepage). The shelves can be adjusted in 15 steps at 28 mm intervals.
This product is only the loader cable
Feature
Specification
Dehumidifier: solid polymer electrolyte membrane

Ulasan Produk

Tidak ada ulasan