Thermo Fisher Scientific Standard dispense cassette (5-2,500μL) tube length

Sebelum PPN:
Rp44.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
●Body color: Black ●Compatible models: Multidrop Combi, Multidrop 384, Multidrop DW ●Material: Silicone/Polypropylene ●Tip diameter: 0.5mm ●Dispensing amount compatible: 5 to 2,500μL/well ●Dead volume: 7mL or less ●Autoclave Allowable number of times: Approximately 50 times ●Main dispensing applications: buffer solutions, culture media, protein solutions, cell solutions, etc. ●Maximum number of uses: Approximately 3,000 sheets (dispense 100 μL into a 96-well plate) ●When used ●Compatible plates: 96, 384, 1,536 well plate (6, 12, 24, 48 plate options)●Dispensing amount: 5 to 2,500μL/well, in 5μL increments●Dispensing accuracy●▼Precision (CV%): 5μL: CV≦10%, 20μL: CV≦1.5%, 100μL: CV≦1.0%, >100μL: CV≦1.0%●▼Accuracy: 5μL: ±3.0% (standard value), 20μL: ±2.0% (standard value) , 100μL: ±1.0% (standard value), >100μL: ±1.0% (standard value)●Dispensing speed●▼96-well plate: 3 seconds (10μL), 4 seconds (20μL), 10 seconds (100μL)●▼ 384-well plate: 5 seconds (5μL), 6 seconds (10μL), 9 seconds (20μL)●Dead volume: 7mL or less●Body weight: 9.1kg●External dimensions (W x D x H): 355 x 330 x 220 mm● Power supply: 100-240Vac, 50/60Hz●Power consumption: Max. 100VA●Interface: RS-232C, USB●Robot connection: Possible

Ulasan Produk

Tidak ada ulasan