Thermo Fisher Scientific ScreenMates Sample Track Tube 96 Numbered Rack BM Series

Sebelum PPN:
Rp7.499.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screen Mates(R) Sample Track Tube Polypropylene Storage Tube
Screen Mates(R) are available in 0.75ml round bottom and 1.4ml round bottom. Both use 100% virgin polypropylene resin (PP) as the raw material, making them ideal for preserving and storing samples.
Sample tracking options
Screen Mates(R) offers options for sample management.
Feature
Specification
●Autoclavable (121°C, 15 minutes) ●DNase, RNase, Pyrogen, endotoxin free ●Tube external dimensions: total length 34.0mm, body Φ9.0mm ●Material: PP ●Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan