Thermo Fisher Scientific ScreenMates Sample Track Tube 96 BM Series

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-3804-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ScreenMates(R) Sample Track Tube Polypropylene Storage Tube
ScreenMates(R) is available in 0.75ml round bottom and 1.4ml round bottom. Both use 100% virgin polypropylene resin (PP) as the raw material, making them ideal for preserving and preserving samples.
Sample tracking options
ScreenMates(R) offers tubes with a combination of alphabets and numbers printed on them as an option for sample management.
0.75ml/1.4ml round bottom type number printing tube
0.75ml/1ml/1.4ml flat type 2D corded tube
ThermoSCIENTIFIC offers many different types of caps that are indispensable when storing samples.
ThermoSCIENTIFIC's cap products are designed to withstand decompression conditions at an altitude of 10,000 meters, assuming that stored samples will be transported by air, and are used by customers who transport stored samples worldwide. I'm here.
Empty racks have no seams, so they won't deform when frozen. Additionally, the lack of a bottom allows for better ventilation, increasing freezing and thawing speeds. It is also possible to read 2D codes and numbers from the back. (Patented)
Feature
Specification
●Autoclavable (121°C, 15 minutes) ●DNase, RNase, Pyrogen, endotoxin free ●Tube external dimensions: total length 34.0mm, body Φ9.0mm ●Material: PP ●Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan