Sanplatec Sanplatec (R) TPX (R) Graduated Cylinder

Sebelum PPN:
Rp339.900
Spesifikasi
Capacity (ml)200
Height (mm)272
MaterialTPX, engraved scale
Operating Temperature Range (°C)20 to 170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A TPX (R) graduated cylinder with excellent transparency, chemical resistance, and heat resistance.
The upper part of 10mL and 20mL is designed to be easy to use and has a funnel shape.
Since the product has been devised by the injection molding method to emphasize the accuracy of the scale, you can use it with confidence. In addition, the easy-to-read scale also serves as a non-slip, so it is safe to use with wet hands.
There is a nail hole on the base that is convenient for drying and storage.
It is a heavy and stable design. The shape of the table is octagonal, so it is difficult to roll even if it is laid down.

Ulasan Produk

Tidak ada ulasan