Sanplatec Sanplatec (R) ECONO Centrifuge Tube PP

Sebelum PPN:
Rp2.699.900
Spesifikasi
Body Diameter (Φmm)15
Capacity (ml)10
Overall Height (mm)106

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-threaded screw is used to fit the main body and cap, which saves time and effort because the tightening rotation angle is small. In addition, it prevents rattling when tightening the cap and enables stable tightening. Lines are provided at positions of 0.1 ml, 0.2 ml, 5 ml, and 10 ml. The material is polypropylene.

Ulasan Produk

Tidak ada ulasan