Sanplatec Desiccator Vacuum Portable (Wadah Pengering Vakum)

Sebelum PPN:
Rp24.999.900
Spesifikasi
External dimensions (Length x Width x Height) (mm)306x286x386
Inner Dimensions, Width W x Depth D x Height H (mm)210x210x210
Mass (kg)About 9
Material (Gasket)Silicon
Vacuum GaugeOne, for 0 to -0.1MPa
Valve2 nozzle diameter Φ9mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of all acrylic and has excellent visibility. It boasts high airtightness with excellent adhesive technology. Two valves and a vacuum gauge are installed. Decompression and gas replacement are possible. With a handle, it is easier to handle.

Ulasan Produk

Tidak ada ulasan