Sanplatec Medium-sized air aging box

Sebelum PPN:
Rp17.999.900
Spesifikasi
Inner Dimensions, Width W x Depth D x Height H (mm)460x340x440
Mass (kg)About 11
Outer Dimensions, Width W x Depth D x Height H (mm)525x405x540
Shelf Board4 pieces included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 15 shelves can be configured with a maximum 28mm pitch. This product offers high cost performance and high quality. The shelf spacing can be freely adjusted in 28mm increments to suit your needs. It also comes with two Rc1/4 connection ports, so by attaching a dedicated valve, it can easily be used as a desiccator for gas replacement. The shelves (made of PS) are molded plastic, making them transparent, lightweight, and durable.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible.
Feature
Specification
Shelf support sun x 8, saucer x 2, snap lock x 2, gas replacement cock (optional)

Ulasan Produk

Tidak ada ulasan