Thermo Fisher Scientific LC/GC certified screw vial kit 2mL 100 sets 6PCK series

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number67-2987-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for those who seek high performance and inertness.
Packaged in a clean room to protect from environmental factors.
Trace level compound adsorption is reduced and metals, extractables and leachables are minimized.
It is the perfect choice when you want to maintain the highest level of sample safety and integrity.
Certified vial kit for LC and GC.
Vials and caps are inspected using LC-UV to ensure there are no technical or performance issues.
We test and certify up to 15 critical physical specifications.

*SureStop is a vial with a function to prevent overtightening.
Feature
Specification
●Capacity: 2mL●Vial: Brown (with label) SureStop※●Septum: PTFE (blue), silicone (white), slit●Cap: Blue●Vial standard: 12 x 32mm●Vial aperture: 6mm●Vial material: Glass●Septum thickness: 1mm●Septum size: 9mm●Cap hole size: 6mm●Cap material: Polypropylene●Quantity: 100 pairs●※SureStop is a vial with a function to prevent overtightening. ●Performance Level 3

Ulasan Produk

Tidak ada ulasan