Thermo Fisher Scientific KIMBLE(TM) Silicone Lid (Glass Container Lid) 15-112 Series

Sebelum PPN:
Rp239.900 - Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reusable silicone lids stretch easily and adapt to many container sizes, improving lab safety, enhancing sample management and offering a more sustainable, cost-effective solution than foils, films and other disposable covers.
Versatility▼Fits beakers, flasks, bottles, cylinders, plastic and glass products▼Each size fits a variety of diameters▼Adaptable to many applications beyond the limitations of traditional films and coversSample Management▼Reduces sample cross contamination▼Compatible with lab markers for enhanced sample identification▼Improves lab workflow efficiency▼Use color to track projects and samplesLab Safety▼Improved safety performance over foils and films▼Color aids in rapid visual identification▼Protects skin and nose from contents▼Protects against spills/leaks
SUSTAINABLE
▼Reusable, customizable, and dishwasher safe▼Reduce waste-generating, non-reusable consumables such as films and foils▼Chemically resistant, autoclavable, and flexible over a wide temperature range▼Reduce environmental impact and lower lab operating costs
Feature
Specification
●Color:Green●Description:Medium●Φ64-76mm●Diameter(Metric)Outer:9.48cm●Material:Silicone●For Use With(Application):To cover open lab vessels●For Use With(Equipment):Beakers, Bottles, Cylinders, Erlenmeyer Flask●Height(Metric):14.99cm●Length(Metric):16cm

Ulasan Produk

Tidak ada ulasan