Sanplatec I-Box (Non-auto Type)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Included Accessories2 shelves, hygrometer, silica gel
Inner Dimensions, Width W x Depth D x Height H (mm)253x313x358
Mass (kg)Approx. 3 (Excluding shelf board and silica gel)
Material(Body) ABS, (Door) AS
Outer Dimensions, Width W x Depth D x Height H (mm)310x360x430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-automatic economy type desiccator with silica gel.
It can be stacked and used as a storage box.
The push-lock type handle is easy to use and easy to open and close with one hand.

Ulasan Produk

Tidak ada ulasan