Thermo Fisher Scientific Headspace Vial ND20 with Label, Glass Round Bottom, 6ACV Series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number67-2987-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in all analyses including mass spectrometry.
This product meets high standards with extremely low metal content and extractable and leachable levels.
Suitable for routine analysis using technologies such as single or triple quadrupole MS systems.
*Compatible with PerkinElmer headspace devices.
Feature
Specification
●Capacity: 20mL●Vial: transparent (with label)●Material: glass●Shape: round bottom●Size: 23 x 75.5mm●Vial aperture: 20mm●Vial neck: bevel●Quantity: 100 pieces●※Compatible with PerkinElmer headspace devices. ●Performance Level 2

Ulasan Produk

Tidak ada ulasan