Maruem [Physical and Chemical Containers] Hand Capper

Sebelum PPN:
Rp34.999.900
Spesifikasi
AS ONE Part Number61-0157-34
Maximum Jaw Opening (mm)45
Opening Diameter (Φmm)15
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's very easy to operate, just squeeze the handle.
Used when tightening the aluminum seal.
Aluminum seal OFF only

If aluminum debris adheres during use and the slipperiness becomes worse, remove it with a nylon brush, etc., and then use a PTFE spray, etc. to improve the slipperiness.

Ulasan Produk

Tidak ada ulasan