Thermo Fisher Scientific FlipTop Vials

Sebelum PPN:
Rp4.299.900 - Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used to collect, transport, and store a variety of liquid and solid samples. Made of polypropylene, which reduces sample absorption to the inner wall of the container, it has a highly airtight and leak-proof structure. The hinged cap allows for easy opening and closing of the vial with one hand, preventing cap contamination and mix-ups. VETHC500, 02CC, and 10CCCL are highly transparent vials.
Feature
Specification
●Material: PP●Specifications: 8.0 oz●Capacity (mL): 240●Inner diameter x height (mm): 75 x 75●Cap: LS/with lock

Ulasan Produk

Tidak ada ulasan