Mizuho Kasei Jerry Can Flat Single Mouth 20L Sealed Cap Container (Jerigen)

Sebelum PPN:
Rp649.900
Spesifikasi
Capacity (L)20
ColorGray
Height (mm)410
Length (mm)206
Mass (g)1370
Opening Diameter (Φmm)50
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent light blocking properties and comes with a liner that allows you to see at a glance if the cap has been opened. (With tamper-proof cap) Adopts a sealed cap and allows confirmation of opening, ensuring the safety of contents. Prevents the cap from loosening during transportation. (Only when unopened)
For storage and storage of liquids that require protection from light, and when transporting with the cap fixed.
*Liquids that are not suitable for polyethylene cannot be used.
*Avoid moving the container with the contents still inside. Designed for transporting empty containers.
*Not suitable for transportation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait