Mizuho Kasei Jerry Can Both Mouths 5L without Nozzle (Jerigen)

Sebelum PPN:
Rp399.900 - Rp559.900
Spesifikasi
Capacity (L)5
Height (mm)285
Length (mm)120
Mass (g)438.2
Opening Diameter (Φmm)44
Width (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored container with gasket. Designed for transporting empty containers. It can also be used for food. Nozzle funnels are also available as options.
Preservation and preservation of liquids, etc.
*Liquids that are not suitable for polyethylene cannot be used.
*Avoid moving the container with the contents still inside. Designed for transporting empty containers.
*Not suitable for transportation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait