Mizuho Kasei Jerry Can 1L A Type with Slit (Jerigen)

Sebelum PPN:
Rp87.900 - Rp139.900
Spesifikasi
Capacity (L)1
Height (mm)193
Length (mm)66
Mass (g)92.3
Opening Diameter (Φmm)24
Width (mm)116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored container with convenient slit and scale, allowing you to see the remaining amount of liquid. The area other than the slit part has light blocking properties.
Preservation and preservation of liquids, etc.
*Liquids that are not suitable for polyethylene cannot be used.
*Avoid moving the container with the contents still inside. Designed for transporting empty containers.
*Not suitable for transportation.

Ulasan Produk

Tidak ada ulasan