Thermo Fisher Scientific Fisherbrand(TM) Interlocking Cue Black 1 piece x 5 pieces

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-4339-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can manipulate tubes of different sizes in the same plane.
Specifications for each side are as follows: Side 1: Well 4, well diameter 30mm, 50mL tube Side 2: Well 10, well diameter 17mm, 15mL tube side 3: Well 12, well diameter 12.5mm, 3-7mL tube side 4 : Well 16, well diameter 11.5mm, 1.5/2mL tube
Feature
Specification
●Each unit size: 108 x 113 x 113mm ●Color: Assorted (blue, green, pink, yellow, orange) ●Material: Polypropylene ●Autoclavable

Ulasan Produk

Tidak ada ulasan