Thermo Fisher Scientific Fisherbrand(TM) Graduated Transfer Pipette 3.2mL Sterilized 1 bottle x 500 pieces

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-4340-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents cross-contamination to samples and reduces airborne contamination to workers.
Since it is made of unbreakable low-density polyethylene, there is no need to worry about glass breakage or contamination by infectious substances.
Inert to biological fluids and most acids Can be sealed and refrigerated for reproducible sample storage (sealed with Cat. No. 02-678 Hemato-Seal(TM) tube sealant)
Feature
Specification
●Product type: Transfer pipette ●Capacity: 5.8mL ●Material: LDPE ●Single dropper withdrawal amount: 3.1 to 3.2mL ●Applications: Special uses such as microbiology, bacteriology, research, etc. ●Packaging form: Individual packaging ●Length Size: 15.4cm●Scale: 0.25mL●Sterility: Sterilized

Ulasan Produk

Tidak ada ulasan