Thermo Fisher Scientific Fisherbrand(TM) Funnel Measuring Glass 14-353 Series (Corong Ukur)

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-4342-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The weighing dish and sample transfer funnel are combined into one. The tapered neck borosilicate glass funnel has a flat bottom and is balanced to keep the funnel stable and not move during weighing.
Feature
Specification
●Specifications: (OD x ID): 6.25 x 2.52, 7.25 x 3.62, 10.25 x 8.12, 10.25 x 8.12, 13.25 x 11.16 mm 1 each●Stem (OD x ID): 6.25 x 2.52 mm Top diameter: 10 mm●Stem (OD x ID): 7.25 x 3.62 mm Top diameter: 15 mm●Stem (OD x ID): 10.25 x 8.12 mm Top diameter: 20 mm●Stem (OD x ID): 10.25 x 8.12 mm Top diameter: 25 mm●Stem (OD x ID): 13.25 x 11.16 mm Top diameter: 32 mm●Heat-resistant temperature: 454°C●Material: borosilicate glass

Ulasan Produk

Tidak ada ulasan