Thermo Fisher Scientific Fin Tip

Sebelum PPN:
Rp1.099.900
Spesifikasi
Capacity (ml)1 to 10
Color CodeRed
Length (mm)150
Quantity100 pieces/bag

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All products are non-sterile. Sterilized products are also available, so please contact us for details.
The inside and outside of the tip are uniform, and the tip is hydrophobic and has good liquid drainage.
Made of polypropylene, the rack and all parts can be autoclaved.
Feature
Specification
Autoclave sterilization: Yes

Ulasan Produk

Tidak ada ulasan