IWAKI (AGC Technoglass) Extraction section (filter paper size 53)

Sebelum PPN:
Rp7.899.900
Spesifikasi
StandardExtraction part: Upper 60/50, lower 29/38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All joints are made of transparent material.
We offer eggplant-shaped flasks (29/38) that are convenient for concentration after extraction, as well as regular round flasks.
The Dean Stark receiver has a PTFE cock at the bottom that allows accumulated moisture to drain.
*D3741DS503 is used when the 500mL cooler is used in conjunction with the 300mL cooler.

Ulasan Produk

Tidak ada ulasan