IWAKI (AGC Technoglass) Connecting pipe and pressure reducing straight pipe for Kuderna-Danish concentrator

Sebelum PPN:
Rp1.499.900
Spesifikasi
StandardUpper TS24/40, Lower TS24/40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For testing residual pesticides and PCBs in industrial water and factory wastewater.
Constructed from interchangeable, common fitting parts.
This device is made of IWAKI CTE33 and PTFE.
The standard size of the concentrating section receiver is 10 mL, but a 5 mL size is also available as an option.
Concentration flasks of 300 mL and 1,000 mL are also available as options.
If you wish to simplify the distillation section by using a separatory funnel, please use the dedicated 1,000 mL distillation flask (separatory funnel). In this case, the vacuum adapter, distillation flask, and discharge adapter will not be required.
*The box quantity shown in the table applies only to this set. When purchasing as a refill, the product will be sold in the box quantity shown here.
*Products marked with an asterisk are optional and are not included in the set price.

Ulasan Produk

Tidak ada ulasan