Sanplatec Compact LED viewer

Sebelum PPN:
Rp5.899.900
Spesifikasi
External dimensions (Length x Width x Height) (mm)130x125x60
Included AccessoriesAC adapter (with switch), orange filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The epi-illumination excitation light source is LED 470nm The light source is LED, so it has a long life and can prevent sample damage due to light irradiation. It is a viewer that is friendly to both researchers and specimens. The 470nm LED is ideal for observing specimens with fluorescent staining reagents such as GFP and Ultra DNA Safe Dies. A special cover is standard equipment, and the position of the arm can be adjusted flexibly. It is a hands-free design that does not interfere with sample position adjustment and gel cutting after electrophoresis. The base part is made of PP and can be easily removed and cleaned.

Ulasan Produk

Tidak ada ulasan