Thermo Fisher Scientific Certified Screw Vial Kit with Label 2mL 100 Sets 6AK Series

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number67-2987-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in all analyses including mass spectrometry.
This product meets high standards with extremely low metal content and extractable and leachable levels.
Suitable for routine analysis using technologies such as single or triple quadrupole MS systems.
Certified kits are guaranteed to meet manufacturing specification standards during the manufacturing process.
Feature
Specification
●Capacity: 2mL●Vial: Brown (with label)●Septum: PTFE (red), silicone (white)●Cap: Blue●Vial size: 12 x 32mm●Vial aperture: 6mm●Vial material: Glass●Septum thickness: 1mm●Septum size: 9mm●Cap hole size: 6mm●Cap material: Polypropylene●Quantity: 100 pairs●Performance Level 2

Ulasan Produk

Tidak ada ulasan