Thermo Fisher Scientific Bel-Art Freeze Controller

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-4342-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cryopreservation container with a cooling rate (-1°C/min) suitable for cell preservation Transparent polycarbonate container body High-density polyethylene screw closure Before use, the container must be filled with 250mL of 100% isopropyl alcohol.
After filling, the sample is inserted and the container is placed in a -80°C freezer to freeze.
Comes with a removable polyethylene vial holder to prevent contact between the vial and isopropyl alcohol.
Containers containing alcohol can be stored at room temperature
Feature
Specification
●Size: Φ112x72mm●Number of vials: 18●Body material: Polycarbonate●Cap: HDPE screw cap●Color: Blue (cap), White (body)

Ulasan Produk

Tidak ada ulasan