Thermo Fisher Scientific AVCS Screw Cap with Septum (9-425) 1mm White/White (Crimp Type)/Blue 1000pcs CHSC9-35 Series

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number67-2988-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AVCS (Advanced Vial Closure System) cap is an innovative cap system developed by Thermo Fisher Scientific that has a septum drop prevention structure.
Feature
Specification
●Septum: PTFE (white), silicone (white), slit (crimp type) ●Thickness: 1mm ●Cap: Blue ●Septum size: 9mm ●Cap hole size: 6mm ●Cap material: Polypropylene ●Quantity: 1000 pieces ●Performance Level 1

Ulasan Produk

Tidak ada ulasan