Thermo Fisher Scientific ART Micropoint Chip ART10REACH Low adsorption type -10μl Bulk 3510-05 series

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-3777-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a standard 10μl long type with 2μl graduations at the tip. The overall length is longer than that of a regular tip, so the pipette does not interfere with the tube when sampling from a 1.5ml tube.
The design is ideal for preventing contamination.
Feature
Specification
●Autoclavable (121°C, 15 minutes) ●DNase, RNase, Pyrogen, endotoxin Free ●Scale: 2μl at the tip ●Total length: 43.3mm ●Material: PP ●Color: Natural

Ulasan Produk

Tidak ada ulasan