Thermo Fisher Scientific ART Micro Point Chip ART10REACH Low Adsorption Type -10μl Rack 3512-05-HR Series

Sebelum PPN:
Rp7.699.900
Spesifikasi
AS ONE Part Number65-3777-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-10μl long standard type with 2μl scale on the tip The overall length is longer than a normal tip, so the pipette does not interfere with the tube when sampling from a 1.5ml tube.
The design is suitable for preventing contamination.
Please see here (https://www.bmbio.com/pipette_compatibility/BM.html) for the compatibility chart for hinge rack type non-sterile low retention type pipettes.
Feature
Specification
●Autoclavable (121°C, 15 minutes) ●DNase, RNase, Pyrogen, endotoxin Free ●Scale: 2μl at the tip ●Total length: 43.3mm ●Material: PP ●Color: Natural

Ulasan Produk

Tidak ada ulasan