Thermo Fisher Scientific ART 20E 2149E series

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number63-9282-59
Overall Length (mm)45.7
TypeRack: Normal (The normal rack is a lid type, and the lid and rack stand can be separated.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ART Barrier Filter Tip's unique self-sealing barrier filter blocks 100% of gases and liquids, preventing contamination of samples inside the tip and when handling DNA, viruses, radiolabeled substances, etc.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sterilized 960

Ulasan Produk

Tidak ada ulasan