Thermo Fisher Scientific ART 1000G 2079G Series

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number63-9282-46
FilterYes
Overall Length (mm)85.4
TypeART 1000G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ART Barrier Filter Tip's unique self-sealing barrier filter blocks 100% of gases and liquids, preventing sample contamination inside the tip and contamination when handling DNA, viruses, radiolabeled substances, etc. The wide-bore tip is 70% wider than a standard tip, making it ideal for handling DNA genomes, delicate cell lines, and other viscous samples.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sterilized 800

Ulasan Produk

Tidak ada ulasan